missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Drum and Carboy Funnels
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
14.1 L
Diameter (Metric) Stem:
5.1 cm
Length (Metric) Stem:
10.4 cm
Unit Size:
Each
Description
- Molded of natural polypropylene plastic
- Steam autoclavable at 121°C (250°F)
- With handle at rim for added stability
Specifications
Specifications
| Capacity (Metric) | 14.1 L |
| Diameter (Metric) Stem | 5.1 cm |
| Material | Polypropylene |
| Height (Metric) | 45.4 cm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Optimum flow and volume |
| Includes | Handle at rim |
| Length (Metric) Stem | 10.4 cm |
| Product Type | Filling Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction