missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Multi-Tube Racks
Shop All SP Scienceware Products
Click to view available options
Holds:
Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL)
Centrifuge Tubes (6 x 50 mL and 12 x 15 mL)
Unit Size:
Each
Pack of 8
Description
- Accommodate round and conical bottom tubes
- White polypropylene
- Steam autoclavable at 121°C (250°F)
- Shipped flat and easy assembly
Specifications
Specifications
| Product Type | Universal Multi Rack |
| Array | 18 x 1 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Centrifuge Tubes (6 x 50 mL and 12 x 15 mL) |
| Material | Polypropylene |
| Positions | 18 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes, When Empty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction