missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Radioimmunoassay Tube Racks
Shop All SP Scienceware Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Unit Size:
Each
Description
Organize over 100 samples with one rack
- Polypropylene racks provide a practical method of pipetting and storing a large number of samples
- Use alternate rows and rotate tubes to easily keep track of the last tube filled
- Suitable for clinical lab use to store samples
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Product Type | Radioimmunoassay Tube Rack |
| Array | 12 x 10 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (13 to 16 mm) |
| Material | Polypropylene |
| Positions | 120 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction