missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Varipet™ Pipettor

Product Code. 18825232 Shop All SP Scienceware Products
Click to view available options
Compatible Tips:
Luer Lock Tip
Teflon Tip
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 18825232

Brand: Bel-Art™ F378950100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser

  • Polypropylene handle to permit extended use without fatigue.
  • PTFE plunger assures smooth, consistent operation in repetitive tasks.
  • Dispensing volume can be adjusted by turning the knob at the base of the unit.
  • Accuracy is ±0.5%.
  • Teflon™ Tip.
  • With chemical resistance because the fluids only contact the borosilicate glass and Teflon.
  • Supplied with chrome-plated steel Luer lock fitting, complete with removable cannula for general use.

Specifications

Accuracy ±0.5%
Compatible Tips Teflon Tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Microplate
Grip Type 2-Ring Handle
Material Polypropylene
Model Vari-pet
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 10 mL
Includes Ergonomic handle, PTFE coated plunger
Increments 0.2 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.