missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Vikem™ Vinyl Coated Lead Sheets
Shop All SP Scienceware Products
Click to view available options
Material:
Lead
Unit Size:
Each
Description
- May be bent into cylinders, S curves, U curves or twists
- Cushioned, non-skid vinyl coating ensures scratching labware equipment
- 2.2mm (0.085 in.) thick
- Dimensions: 2 x 12 in. (5.1 x 30.5cm)
Specifications
Specifications
| Material | Lead |
| For Use With (Application) | To stabilizing laboratory equipment in water baths or any application where extra weight is needed |
| Product Type | Lead Sheet |
| Thickness (English) | 0.08 in. |
| Thickness (Metric) | 2.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction