missing translation for 'onlineSavingsMsg'
Learn More

Benchmark™ BenchMixer™ XL Multi-tube Vortexer

Product Code. 15732228
Click to view available options
Voltage:
100/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15732228

Brand: Benchmark™ BV1010E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BenchMixer™ XL Multi-tube Vortexer provides hands-free mixing in tubes, flasks and other sample containers. A digital microprocessor provides tight control over operation.

  • Hands-free, high capacity vortexing
  • Variable speed
  • Pulse function for interval vortexing
  • Suitable for a variety of sample prep methods, including QuEChERs
  • Digital control

Specifications

Orbit 3.6 mm
Speed Range 500 to 2500 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Tube Size 12 mm
Plug Type UK Plug
Material Aluminum Base, Foam Platform
Length (English) Platform 12 in.
Length (Metric) Platform 30 cm
Width (English) Platform 7 in.
Width (Metric) Platform 17.9 cm
Shipping Weight (English) 49 lb.
Shipping Weight (Metric) 22.3 kg
Weight (English) 29 lb.
Weight (Metric) 13.2 kg
Model BenchMixer XL
Includes 50 x 12 mm tube rack
No. of Positions 50
Operating Modes Timer, Continuous, Pulse
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.