missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ C9905PF Single Use Nitrile Cleanroom Gloves

Silicon free, clean-processed highly chemical resistant cleanroom glove with high tear resistance and excellent grip!

Brand:  SHOWA™ C9905PFM

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15263089

  • € 1578.41 / Pack of 2000


Estimated Shipment
06-11-2020
Add to basket

Description

Description

Class 100 cleanroom (ISO 5).

  • Clean-processed 100% Nitrile glove.
  • Delivers exceedingly good ESD properties and particulate counts, protecting high-end semi-conductors and perishable foodstuffs alike.
  • White color is ideal for clean room, lab and food processing environments that require exacting standards of industrial hygiene.
  • Textured finger-tips provide enhanced grip and tactile discrimination.
  • Long, beaded cuff design ensures compatibility with clean room garments and apparel.
  • Category III, EN 374 approved.

  • Cleanroom operations.
  • Food processing.
  • Electronics manufacturing.
  • Pharmaceuticals.
  • Laboratories.
  • Intricate parts handling.
  • Paint applications.

Order Info

Packed 100 gloves per polybag, then double-bagged, then placed in master case polyliner to ensure integrity. Manufactured in an ISO 9002-certified facility. 12 in. long (30.5cm), 6mil thickness.

Compliance

Comply with 21CFR 170-199.

Specifications

Specifications

Safety
Long, Beaded
Laboratory & cleanroom
Nitrile
Medium
0.12 mm
White
EU Regulation 425/2016, EN 420, EN 374-1:2016, EN 374-5:2016/Virus, EU Regulation 1935/2004 & 10/2011
Type C
AQL 1.5
Textured finger-tips
Ambidextrous
Yes
Double PE bag
100 pcs
Powder-free
30 cm
ISO 5
K
Yes
Videos
Documents