missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Bev-A-Line IV Tubing

Product Code. p-8003517
Click to view available options
Diameter (Metric) Inner:
3.2 mm
12.8 mm
19.2 mm
Diameter (Metric) Outer:
6.4 mm
19.2 mm
25.4 mm
Maximum Pressure:
39 psi
5.0 bar, 72 psi
50 psi
Thickness (Metric):
1.6 mm
3.2 mm
6.35 mm
Unit Size:
15m
Pack of 15
This item is not returnable. View return policy
Avoid use with strong solvents

Product Code. 11793119

Brand: Saint-Gobain 0649020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Avoid use with strong solvents

Polyethylene liner with ethyl vinyl acetate shell. Saint Gobain Performance Plastics™ Bev-A-Line IV Tubing contains no plasticizers and is safe for food, beverage, drug, lab, and general use yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.

  • Safe for food, beverage, drug, lab, and general use
  • More affordable than PTFE tubing
  • Safe for most alcohols
  • Polyethylene liner with ethyl vinyl acetate shell
  • Contains no plasticizers
  • Nontoxic and nonhemolytic
  • Heat-bondable
  • Translucent
  • Temperature range: –30 to 160°F (–51 to 71°C)
  • Sterilize: With ethylene oxide or dry heat
  • Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.

Specifications

Certifications/Compliance FDA, Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350), USP Class VI, USDA, National Formulary requirements
Diameter (Metric) Inner 12.8 mm
Material Bev-A-Line
Diameter (Metric) Outer 19.2 mm
Overall Length (Metric) 15.2 m
Thickness (Metric) 6.35 mm
For Use With (Application) Safe for food, beverage, drug, lab, and general use
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 50 psi
Max. Operating Temperature (Metric) 71°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.