missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Bev-A-Line IV Tubing
Click to view available options
Diameter (Metric) Inner:
3.2 mm
12.8 mm
19.2 mm
Diameter (Metric) Outer:
6.4 mm
19.2 mm
25.4 mm
Maximum Pressure:
39 psi
5.0 bar, 72 psi
50 psi
Thickness (Metric):
1.6 mm
3.2 mm
6.35 mm
Unit Size:
15m
Pack of 15
Description
- Safe for food, beverage, drug, lab, and general use
- More affordable than PTFE tubing
- Safe for most alcohols
- Polyethylene liner with ethyl vinyl acetate shell
- Contains no plasticizers
- Nontoxic and nonhemolytic
- Heat-bondable
- Translucent
- Temperature range: –30 to 160°F (–51 to 71°C)
- Sterilize: With ethylene oxide or dry heat
- Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Specifications
Specifications
| Certifications/Compliance | FDA, USP, USDA, National Formulary |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.2 mm |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (Metric) | 15.2 m |
| Thickness (Metric) | 1.6 mm |
| For Use With (Application) | Safe for food, beverage, drug, lab, and general use-can withstand higher temperatures than Bev-A-Line™ IV tubing, Safe for most alcohols, avoid strong solvents |
| Min. Operating Temperature (Metric) | -51°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction