missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorff™ Polypropylene Slide Assortment Box

Product Code. 10002064
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10002064 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10002064 Supplier Huenersdorff™ Supplier No. 6118
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Huenersdorf™ Polypropylene Storage Boxes are the perfect complement to any microscopy laboratory.

  • 12 compartments
  • Depth=225 mm
  • Width=335 mm
  • Height=55 mm
  • Polypropylene Plastic
  • Specifications

    Type Assortment Box
    Color Yellow
    Height (Metric) 55 mm
    Includes Stable Hinge and Closure
    Length (Metric) 225 mm
    Material Polypropylene
    Quantity 1 Ea.
    Shape Rectangular
    Width (Metric) 335 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.