missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Bio-Simplex™
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
Description
- Bio-Simplex™ Media Bottle Assembly Systems provide closed-system solutions for aseptic sample handling, fluid transfer and storage. Reducing the risk of cross-contamination.
- Single-use technologies minimize assembly, cleaning, validation time and costs, improving efficiency.
- Includes a 2-port EZ Top™ Container Closure made from C-Flex™ biopharmaceutical thermoplastic elastomer (TPE) resin and tubing for an unobstructed fluid path and secure seal between bottle and cap surfaces.
- Designed for the bioprocess market, these systems are compatible with sterile connecting devices and thermal tubing sealers. Ensuring seamless integration into existing workflows.
- Validated to achieve a Sterility Assurance Level (SAL) of 10-6 per ANSI/AAMI/ISO 11137, providing confidence in sterility and product safety.
- Closed-system design reduces contamination risks.
- Compatible with tubing welding and sealing for sterile operations.
- Designed for low gas permeability, low protein binding and clarity. Ideal for storing media, as well as aseptic sampling.
- Assembly System includes overmolded two port EZ Top™, C-Flex™ tubing on inlet, dip tube and vent line, media bottle (60 mL to 2 L), and 0.2 μm vent filter.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Jacketed Tank | No |
| For Use With (Equipment) | Single-Use Bioreactor |
| Tubing Style | C-Flex Tubing with Plugged End |
| Product Type | Media Bottle Assembly |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction