missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Blotting paper MN 218 B
Click to view available options
Dimensions (L x W):
210 x 90 mm
70 x 100 mm
300 x 600 mm
570 x 460 mm
580 x 600 mm
Unit Size:
Pack of 100
Description
- Speed: Slow
Specifications
Specifications
| Type | Blotting Paper |
| Quantity | 100 Pack |
| Thickness (Metric) | 0.36 mm |
| Dimensions (L x W) | 70 x 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction