missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Clearview Sterile Visor Tie-On Face Mask VFM210-T
Click to view available options
:
Length: 210 mm (±5 mm)
Description
- Anti-fog coating
- Distortion free visor
- Latex-free high bacterial and particle filtration efficiency
- Tie-on fastening
- ISO Class 4 and EU GMP Grade A compatible
- Manufactured in a facility holding ISO 9001:2008
- Processed in an NEBB certified ISO Class 4 cleanroom environment
- Sampling and inspection in accordance with ISO 2859-3:1993
- Inner Facing Layer: Non-woven polypropylene/polyethylene (hydrophilic)
- Filter Layer: Meltblown polyester
- Outer Facing Layer: Non-woven spunbond polyester (hydrophobic)
- Fastenings: Non-woven Polypropylene Ties, Polyurethane (with blue plastic clip fastener)
- Nose Band: Plastic coated steel
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Ties |
| Material | Polypropylene |
| Size | Standard |
| Sterility | Sterile |
| Style | Pleated |
| Certifications/Compliance | ISO 9001:2015 |
| Cleanroom Class | Class 10 (ISO 4) |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction