missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ BIOGEN™ 1000 mL Culture Flasks

Product Code. 10440523
Change view
Click to view available options
:
Capacity: 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10440523 Capacity: 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10440523 Supplier Witeg™ Supplier No. 5 507 204

Please to purchase this item. Need a web account? Register with us today!

A triple-battled flask designed for use in shakers.

  • Erlenmeyer shape
  • Neck with rim
  • Manufactured from borosilicate glass
  • Body diameter of 131 mm, height of 220 mm, neck diameter of 42 mm

Specifications

Color Transparent
Diameter (Metric) Outer Neck 42 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Equipment) Shakers
Height (Metric) 220 mm
Neck Style With Rim
Product Type Culture flask
Graduated Yes
Bottom Shape Flat
Diameter (Metric) Outer 131 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.