missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Biogen™ Triple Baffled Erlenmeyer Flask

Product Code. 10152051
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
112 mm
145 mm
232 mm
305 mm
310 mm
Diameter (Metric) Outer:
64 mm
85 mm
131 mm
166 mm
187 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer unitSize
10152051 250 mL 145 mm 85 mm Each
10050421 3000 mL 310 mm 187 mm Each
10694582 1000 mL 232 mm 131 mm Each
10737151 2000 mL 305 mm 166 mm Each
10746961 100 mL 112 mm 64 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10152051 Supplier Witeg™ Supplier No. 5 507 104

Please to purchase this item. Need a web account? Register with us today!

Provide improved agitation and gas transfer with these triple-baffled flasks. Witeg™ Biogen™ Triple Baffled Erlenmeyer Flask is designed with three internal indents for greater mixing and long, straight necks that accommodate metal caps and reduce splashing.

  • Graduated.
  • Labelling space.
  • Triple baffled.
  • Long neck.

Specifications

Closure Material Metal
Description Triple-baffled
Diameter (Metric) Center Neck 38 mm
Capacity (Metric) 250 mL
For Use With (Equipment) Orbital shaker
Height (Metric) 145 mm
Neck Style Long
Shape Erlenmeyer
Writing Surface Yes
Graduated Yes
Closure Type Cap
Diameter (Metric) Outer 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.