missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carestream Health BioMax™ MR (Maximum Resolution) Film
Description
- Ideal for the detection of sequencing gels Coated on only one side of a clear base Utilizes patented “T-grain” technology, which provides a two- to four-fold increase in sensitivity for direct autoradiography when compared to other films Improves detection of low-intensity bands Provides enhanced resolution and exceptional clarity
- Also provides excellent resolution for 32P and 125I, although it offers lower sensitivity than BioMax MS film Suitable for manual and automated processing
Order Info
Available in either Bulk-packed film or ReadyPacked film (with each sheet of film individually wrapped in a protective folder).
Specifications
Specifications
| Product Type | BioMax MR-1 Film: Noninterleaved |
| Length (English) | 8 in. |
| Length (Metric) | 20 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25 cm |
| For Use With (Application) | Provides maximum resolution and sensitivity for detection of 35 S, 33 P, and 14 C chemiluminescent labeled samples, ideal for the detection of sequencing gels coated on only one side of a clear base Utilizes patented “T-grain” technology |
| Quantity | 50 Pack, Bulk Pack |
| Dimensions (LxW) | 8 x 10 in. (20 x 25 cm) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?