missing translation for 'onlineSavingsMsg'
Learn More

Carestream Health BioMax™ MR (Maximum Resolution) Film

Product Code. p-31314
Encompass
Click to view available options
Dimensions (LxW):
8 x 10 in. (20 x 25 cm)
Product Type:
BioMax MR-1 Film: Noninterleaved
Quantity:
50 Pack, Bulk Pack
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10822501

Brand: Carestream Health 8701302

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for direct autoradiography of weak and medium energy β-radioisotopes, such as 35S,33P, and 14C

  • Ideal for the detection of sequencing gels Coated on only one side of a clear base Utilizes patented “T-grain” technology, which provides a two- to four-fold increase in sensitivity for direct autoradiography when compared to other films Improves detection of low-intensity bands Provides enhanced resolution and exceptional clarity
  • Also provides excellent resolution for 32P and 125I, although it offers lower sensitivity than BioMax MS film Suitable for manual and automated processing

Order Info

Available in either Bulk-packed film or ReadyPacked film (with each sheet of film individually wrapped in a protective folder).

Specifications

Product Type BioMax MR-1 Film: Noninterleaved
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 10 in.
Width (Metric) 25 cm
For Use With (Application) Provides maximum resolution and sensitivity for detection of 35 S, 33 P, and 14 C chemiluminescent labeled samples, ideal for the detection of sequencing gels coated on only one side of a clear base Utilizes patented “T-grain” technology
Quantity 50 Pack, Bulk Pack
Dimensions (LxW) 8 x 10 in. (20 x 25 cm)
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.