missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter Life Sciences Biomek i3 Benchtop Liquid Handler
Shop All Beckman Coulter Life Sciences ProductsDescription
- Saving precious space without compromising performance and versatility
- 15 ANSI/SLAS standard pipettable and 5 flex positions
- Dimensions: 73.2(W) x 78.5(D) x 82.6 cm(H)
- Gripper supports labware up to 12.8 cm in height and 725 g in weight, and it's capable of stacking up to four plates
- Ready for On-deck and Off-deck integration (Left, Right, Back and Down)
- Getting results you can trust with accurate flexible pipetting
Specifications
Specifications
| Product Type | Automated Liquid Handler |
| Channels | 8 |
| Material | Aluminum, Stainless Steel, EPDM, Polyethylene |
| Volume (Metric) | 1 to 1000 μL |
Products not intended or validated for use in the diagnosis of disease or other conditions.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?