missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter Life Sciences Biomek i3 Full Deck Solution
Shop All Beckman Coulter Life Sciences ProductsDescription
- Saving precious space without compromising performance and versatility
- 15 ANSI/SLAS standard pipettable and 5 flex positions
- Dimensions: 73.2(W) x 78.5(D) x 82.6 cm(H)
- Gripper supports labware up to 12.8 cm in height and 725 g in weight, and it's capable of stacking up to four plates
- Ready for On-deck and Off-deck integration (Left, Right, Back and Down)
- Getting results you can trust with accurate flexible pipetting
- Pipetting Volume Range: 1 μL to 1000 μL with air displacement technology
- Fixed-8 Pipetting Pod allows selective loading of 1 to 8 tips in any sequence
- Uses standard Biomek i-Series 96-format disposable tips
- Lab automation made simple for any skill level
- Beckman Connect enables secure remote diagnostics and trouble shooting
- Guided Labware setup
- Method Options Selector Step Builder
- Camera-enabled error log
- Comfort and safe operation
- Installed UV-C light
- Positive or negative pressure HEPA-filtration (optional)
- Deck Observation System (2 cameras)
- Safety shields
Specifications
Specifications
| Product Type | Liquid Handling System |
| Channels | 8 |
| Material | Aluminum, Stainless Steel, EPDM, Polyethylene |
| Volume (Metric) | 1 to 1000 μL |
Products not intended or validated for use in the diagnosis of disease or other conditions.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?