missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation BioSuite Diol (OH) Column
Click to view available options
Diameter (Metric):
4.6 mm
7.5 mm
7.8 mm
21.5 mm
Pore Size:
125 Å
250 Å
450 Å
Unit Size:
Each
Description
- BioSuite SEC Columns are available in 4.6 mm, 7.5 mm, and 7.8 mm i.d. analytical and 21.5 mm i.d. preparative and guard columns.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 30 mm |
| Particle Shape | Spherical |
| Particle Size | 4 μm |
| Pore Size | 125 Å |
| Quantity | 1/Ea. |
| USP Type | L59 |
| Endcapped | Yes |
| Type | Column |
| For Use With (Application) | Protein |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction