missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black 7953 Series Thermal Transfer Printer Ribbon
Click to view available options
Length (Metric):
100 m
300 m
70 m
Width (Metric):
60 mm
65 mm
80 mm
110 mm
Unit Size:
Each
Description
- Lower chemical and smear resistance
Specifications
Specifications
| Color | Black |
| Length (Metric) | 70 m |
| Width (Metric) | 65 mm |
| Diameter (Metric) | 12.7 mm I.D. |
| Description | Black 7953 Series Thermal Transfer Printer Ribbon |
| Printable Sides | Ink side out |
| Quantity | 1 Ea. |
| Alternate Part Number | R7953-65X70/O |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction