missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Black 7953 Series Thermal Transfer Printer Ribbon

Product Code. 11593155
Click to view available options
Length (Metric):
100 m
300 m
70 m
Width (Metric):
60 mm
65 mm
80 mm
110 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11593155

Brand: Brady™ 237576

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard performance alternative wax/resin ribbon for R7950

  • Lower chemical and smear resistance

Specifications

Color Black
Length (Metric) 300 m
Width (Metric) 80 mm
Diameter (Metric) 25.4 mm I.D.
Description Black 7953 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R7953-80X300/O
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.