missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Acrylonitrile-Butadiene-Rubber Tubing
Providing oil resistance in the laboratory.
Brand: Deutsch Neumann™ 3240812
Additional Details : Weight : 2.52000kg
Description
- Non-reinforced
- Acrylonitrile-Butadiene-Rubber
- Minimum quantity of 5m
- Available in a variety of inner diameters
Specifications
ISO 9001:2008 | |
NBR | |
5 m | |
Black |
8 mm | |
12 mm | |
2 mm |