missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Burettes with Straight Valve Stopcock, Black Graduation

Product Code. 13137969
Click to view available options
Capacity (Metric):
10 mL
50 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13137969

Brand: Hirschmann™ 3100260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Burets with Black Graduation are manufactured from durable DURAN™ glass tubing.

  • Clear glass
  • Short line
  • With black graduation
  • Acc. to DIN EN ISO 385
  • Straight valve stopcock with PTFE spindle

Specifications

Color Clear
Capacity (Metric) 10 mL
Material Glass
Graduations 0.02 mL
Includes Schellbach Stripes
Scale Black
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.03 mL
Type Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.