missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Viton™ Rubber Tubing
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
8 mm
Diameter (Metric) Outer:
6 mm
7 mm
11 mm
Unit Size:
1m
Description
- Fluoroelastomer rubber (FPM)
- With a temperature range of −10° to +200°C
- Offers excellent chemical resistance and gas permeability
- Available in 25m rolls
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Diameter (Metric) Inner | 4 mm |
| Material | Viton |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 1 mm |
| Min. Operating Temperature (Metric) | -10°C |
| Color | Black |
| Max. Operating Temperature (Metric) | 200°C |
| Product Type | Laboratory Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction