missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Blue Borosilicate Glass Laboratory Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Description
- Blue graduation markings
- Borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| For Use With (Application) | Laboratory |
| Material | Borosilicate Glass |
| No. per Pack | 10 Pack |
| Closure Color | Blue |
| Graduations | Yes |
| Certifications/Compliance | ISO 4796 |
| Closure Included | Yes |
| Product Type | Laboratory Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction