missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP61 Label Printer for EU

Product Code. 15790037
Click to view available options
:
BMP61 Label Printer EU; Print Speed: 33.8 mm/s; Resolution: 300 dpi; Print Technology: Thermal Transfer; Weight (Metric): 1.4 kg; Color Capability: Monochrome
This item is not returnable. View return policy

Product Code. 15790037

Brand: Brady™ 148637

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The rugged, thermal transfer BMP61 Label Printer can print sleeves, self-laminating labels, raised profile labels, tags and other identification solutions in a vast range of sizes.

The rugged and reliable Brady™ BMP61 Label Printer has been drop-tested and equipped with molded rubber bumpers for extra protection.

  • Fast printing speed
  • Handles die-cut, continuous and custom labels up to 50.8 mm (also in bulk format)
  • Large color touchscreen with on-screen indicators for easy checking to see which label is installed and how many labels you have left
  • Read spreadsheets directly from external USB-memory and integrate the data into labels ready for printing
  • Wi-Fi version available
  • Compatible with mobile apps- create or load label templates with your smartphone and send them to your printer
  • QWERTZ keyboard

Specifications

Display Type Color LCD
Print Technology Thermal Transfer
Width (English) 4 in.
Width (Metric) 107 mm
Height (English) 13 in.
Height (Metric) 328 mm
Depth (English) 4 in.
Depth (Metric) 106.4 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes Printer, USB Cable, Quick Start Guide, Battery Pack, AC Adapter, CD with Driver, Product CD, Brady™ Workstation Basic Suite, Roll of PTL-19-423, M61-R6010 Ribbon
Languages Bulgarian, Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Slovenian, Spanish, Swedish, Turkish
Memory 512 MB RAM, 256 MB Flash
Model BMP61
Print Speed 33.8 mm/s
Resolution 300 dpi
Connector Types USB
Temperature Range (Metric) 5°C to 49°C
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
Warranty 2 Year
Voltage 110/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.