missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Platform for Microprocessor Controlled Orbital Shaker

Click to view available options
Holds:
12 x 100 mL Flasks, 12 x 150 mL Beakers
6 x 250 mL Flasks, 6 x 400 mL Beakers
Unit Size:
Each
Description
- Platform with Holders for Flasks and Beakers
- interchangeable Locking Design
Specifications
Specifications
| Load Bearing Capacity (Metric) | 2.5 kg |
| Holds | 12 x 100 mL Flasks, 12 x 150 mL Beakers |
| Product Type | Platform |
| Length (English) | 9.8 in. |
| Length (Metric) | 250 mm |
| Width (English) | 7.5 in. |
| Width (Metric) | 190 mm |
| For Use With (Equipment) | Boekel Microprocessor Controlled Orbital Shaker |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion