missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Filtering Blocks

Product Code. 17107504
Change view
Click to view available options
Pore Size:
1 μm
2.5 μm
5 μm
10 μm
25 μm
50 μm
100 μm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
17107504 1 μm Each
17117504 2.5 μm Each
17127504 5 μm Each
17137504 10 μm Each
17147504 25 μm Each
17157504 50 μm Each
17167504 100 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17107504 Supplier Bohlender™ Supplier No. N154005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Filtering blocks made of porous PTFE with unmachined, rough size.

  • Made of porous PTFE
  • Cuboid with approximately 40 mm
  • Height and edge length are approximate due to unmachined sizes
  • Skin layer (approximately 3 mm) probably has a deviant maximum pore size due to production

Specifications

Material PTFE
Pore Size 1 μm
Length (English) 1.6 in.
Length (Metric) 40 mm
Height (English) 4.9 in.
Height (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.