missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Tube Fittings T EX
Click to view available options
Diameter (Metric) Inner:
6.5 mm
10.5 mm
14.5 mm
Overall Length (Metric):
50 mm
56 mm
70 mm
Thread Size:
GL 14
GL 18
GL 25
Product Type:
Wrench Size: 20 mm2
Wrench Size: 27 mm2
Unit Size:
Each
Description
- T-shaped tube fitting made of PTFE-EX
- Three connections with GL thread
- Connection of tubing or tube with BOLA™ Laboratory Screw Joints EX
- Overall length does not include screw joint
Specifications
Specifications
| Diameter (English) Inner | 0.41 in. |
| Diameter (Metric) Inner | 10.5 mm |
| Material | PTFE-EX |
| Overall Length (English) | 2.2 in. |
| Overall Length (Metric) | 56 mm |
| For Use With | BOLA™ Laboratory Screw Joints EX |
| Thread Size | GL 18 |
| Product Type | Wrench Size: 20 mm2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction