missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Tube Fittings T EX

Product Code. p-7237681
Click to view available options
Diameter (Metric) Inner:
6.5 mm
10.5 mm
14.5 mm
Overall Length (Metric):
50 mm
56 mm
70 mm
Thread Size:
GL 14
GL 18
GL 25
Product Type:
Wrench Size: 20 mm2
Wrench Size: 27 mm2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10534915

Brand: Bohlender™ D85714

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL tube fittings T EX made of conductive PTFE-EX.

  • T-shaped tube fitting made of PTFE-EX
  • Three connections with GL thread
  • Connection of tubing or tube with BOLA™ Laboratory Screw Joints EX
  • Overall length does not include screw joint

Specifications

Diameter (English) Inner 0.26 in.
Diameter (Metric) Inner 6.5 mm
Material PTFE-EX
Overall Length (English) 2 in.
Overall Length (Metric) 50 mm
For Use With BOLA™ Laboratory Screw Joints EX
Thread Size GL 14
Product Type Wrench Size: 20 mm2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.