missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Miniature Couplings
Click to view available options
Material:
POM
PTFE
Unit Size:
Pack of 3
Description
- Three types of couplings available: straight type made of PTFE or POM with higher mechanical strength, 'T' type with three connections or 'cross' type with four connections, all made of PTFE
- Tubing is connected by means of tube end fittings to a female thread UNF 0.25 in. 28 G
Specifications
Specifications
| Description | 2 Connections |
| Diameter (English) Inner | 0.03 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PTFE |
| Diameter (English) Outer | 0.06 in. |
| Diameter (Metric) Outer | 1.6 mm |
| Overall Length (English) | 0.7 in. |
| Overall Length (Metric) | 17 mm |
| Product Type | Straight |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction