missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Reducing Unions
Connect tubing or tubes with different outer diameters. PTFE Reducing Unions are vacuum suitable and feature universal chemical resistance.
Marca: Bohlender™ D526-10
Dettagli aggiuntivi : Weight : 0.25000kg
Descrizione
- Straight PTFE tube fitting
- Nuts made of glass-fibre reinforced PTFE
- Universal chemical resistance
- Product is only exposed to PTFE
Compliance
FDA
Specifica
Straight Tube Fitting | |
Autoclavable | |
-200°C | |
8mm O.D.; 6mm O.D. | |
White | |
250°C |
FDA | |
PTFE | |
1 Each | |
GL 18 | |
5 bar |