missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Screw-in Tube Fittings

Product Code. 10575181
Click to view available options
Overall Length (Metric):
38 mm
40 mm
46 mm
56 mm
Thread Size:
M 14 x 2, NPT 1/4 in.
M 14 x 2, NPT 1/4 in.
M 14 x 2; G 1/4 in.
M 14 x 2; G 3/8 in.
M 14 x 2; NPT 3/8 in.
M 18 x 2 x G 3/8 in.
M 18 x 2; G 3/8 in.
M 28 x 2; G 1/2 in.
M 28 x 2; G 3/8 in.
Tubing Size:
10mm O.D., 8mm I.D.
12mm O.D., 12mm I.D.
4mm O.D., 4mm I.D.
6mm O.D., 4mm I.D
8mm O.D., 8mm I.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10575181

Brand: Bohlender™ D51842

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feature universal chemical resistance and withstand pressure up to 5 bar.

  • Straight tube fitting made of PTFE
  • Nuts made of glass-fiber reinforced PTFE and a screw-in thread (either NPT or G)
  • Universal chemical resistance
  • Product is only exposed to PTFE
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA Conform
Diameter (Metric) Inner 8 mm
Material PTFE
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 46 mm
For Use With For 10mm tubing O.D.
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Tubing Size 10mm O.D., 8mm I.D.
Thread Size M 18 x 2 x G 3/8 in.
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Straight Screw-in Tube Fittings
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.