missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Laboratory Bottles, Blue Graduations
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
Description
- Borosilicate Glass 3.3
- GL 45 Screw Thread
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| For Use With (Application) | Laboratory |
| Material | Borosilicate Glass (3.3) |
| Closure Color | Blue |
| Graduations | Yes |
| Certifications/Compliance | ISO 4796 |
| Closure Included | Yes |
| Mouth | Wide |
| Product Type | Wash Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction