missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Borosilicate Glass Measuring Cylinder
Brand: Poulten Graf™ 1 3206102
Additional Details : Weight : 0.50000kg
Specifications
Measuring Cylinder | |
EN ISO 4788 | |
B | |
To Contain | |
Borosilicate Glass | |
20 mL |
Round | |
Hexagonal | |
Graduated Measuring Cylinder | |
Blue | |
100 mL | |
Autoclavable |