missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Medium Walled Tubing

Features great mechanical strength and low coefficient of expansion. Fisherbrand™ Borosilicate Glass Capillary Medium Walled Tubing is highly resistant to chemical and thermal shock.

Brand:  Fisherbrand™

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10460924

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Borosilicate glass provides strength and reliability in harsh laboratory testing conditions (i.e. heat, chemicals).
  • Linear expansivity: 3.3 x 10-6/°C
  • Refracting index: 1.475nD
  • Softening point: 820°C
  • Nominal dimensions and tolerance
Specifications

Specifications

Medium Wall Bore Tubing
10 mm
20/Pk.
Borosilicate Glass
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers