missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Walled Tubing
Features great mechanical strength and low coefficient of expansion. Fisherbrand™ Borosilicate Glass Capillary Medium Walled Tubing is highly resistant to chemical and thermal shock.
Brand: Fisherbrand™
Additional Details : Weight : 0.50000kg
Description
- Borosilicate glass provides strength and reliability in harsh laboratory testing conditions (i.e. heat, chemicals).
- Linear expansivity: 3.3 x 10-6/°C
- Refracting index: 1.475nD
- Sofenting point: 820°C
- Nominal dimensions and tolerance
Specifications
Medium Wall Bore Tubing | |
8 mm | |
20/Pk. |
Borosilicate Glass | |
500 mm |