missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Microfiltration Assembly Hardware

Use Kimble™ Microfiltration Assembly Hardware when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.

Brand:  DWK Life Sciences 45066A-20125

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11887513

  • € 2175.00 / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

  • Microfiltrational assembly 1000mL
  • Funnel, 4000mL
  • Flask, borosilicate glass, 47mm
  • Glass support and ground joint 90mm
  • Anodized aluminum clamp and filtration flask
Specifications

Specifications

Microfiltrational assembly
Borosilicate Glass
1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers