missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reitenspiess™ Bottle Brush, Large
Description
- Long, thin, tube-like shape for deep reach and cleaning efficiency.
- Bleached bristles.
- Wool head.
- Galvanized wire handle/stem.
Specifications
Specifications
| Product Type | Bottle Brush |
| Bristle Material | Wool |
| Handle Material | Galvanized Wire |
| Includes | Eyelet |
| Length (Metric) | 1000 mm |
| Length (Metric) Brush | 150 mm |
| Width (Metric) Bristle | 60 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?