missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only

Allows printer to produce five-color chemical labels in a single print pass

Brand:  Brady™ 142047

Additional Details : Weight : 0.59420kg

 View more versions of this product

Product Code. 11797314

  • € 175.00 / 1 box


Estimated Shipment
21-05-2021
Add to basket

Description

Description

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
RoHS 2002/95/EC
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers
1.12 in.
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
3 x 1.125 in. (W x H)
Brady Workstation, LabelMark, MarkWare
-40°C to +82°C
0.102 mm
300/Pk.
Label
3 in.
Red, Yellow, Blue, White
NFPA Diamond NFR
60 to 50 Gardner Units
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
2.84 cm
8 to 10 Years
76.2 x 28.6 mm (W x H)
-40 to 180°F
0.004 in.
Vinyl
82.50 x 29 mm
Gloss
29 mm
Videos
SDS
Documents