missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyBondz™ Continuous Tape

Product Code. 11563924
Click to view available options
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11563924

Brand: Brady™ 114709

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with BMP™71 Label Maker

  • Ideal for general and industrial identification, general identification, panel identification, patch panel, and voice/data identification
  • Made of ultra aggressive polyester specifically designed to adhere to powder-coated surfaces
  • Color: White

Certifications

CSA approved. UL recognized.

Compliance

RoHS compliant

Specifications

Certifications/Compliance UL, CSA
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Format Tape
Material Polyester
Product Type Continuous Tape
For Use With (Application) Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top
For Use With (Equipment) BMP™71
Quantity 1 Roll
Width (English) 1 in.
Height (English) 50 in.
Height (Metric) 127 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.