missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Polyester Tapes

Product Code. p-2430599
Click to view available options
Color:
Silver
Width (English):
1.1 in.
Length (English):
100 ft.
Material:
Metallized Polyester
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11589283

Brand: Brady™ 076721

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable outdoor-grade polyester with permanent adhesive.

  • Low-halide content; ideal for marking stainless-steel pipes and surfaces
  • Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
  • Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)

Order Info

Thickness: 3mil

Specifications

Adhesive Type Acrylic
Color Silver
Display Consignment
Finish Matte
Format Tape
Material Metallized Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Ideal for Stainless Steel and surfaces
For Use With (Equipment) GlobalMark™ Industrial Label Maker
Life Span 2 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 3 mil
Dimensions (LxW) 100 ft. x 2.25 in. (30.48 m x 57.15 mm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.1 in.
Width (Metric) 57.15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.