missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MD4 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump

€ 4887.84

Specifications

Max. Vacuum 0.75 torr
Control CVC 3000
Horsepower 0.77 hp
Includes Manual
Motor Speed 30 to 2400 rpm
View More Specs

Products 1
Product Code Brand Amperage Frequency Plug Type Voltage Price Quantity & Availability  
Product Code Brand Amperage Frequency Plug Type Voltage Price Quantity & Availability  
11878561
View Documents Promotion Details
VACUUBRAND™
20736300
3 A 50/60 Hz CEE 200/230 V This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Three-stage diaphragm pumps
  • Vacuum pressure: 1 mbar
  • Whisper quiet, ultra-low vibration operation, high leak tightness
  • Flexible fabric-reinforced double diaphragm for extended operating life
  • Contamination-free pumping and evacuation
  • High flow rate even near ultimate vacuum
  • Long diaphragm life
  • Maintenance-free drive system for low lifetime costs
Specifications

Specifications

0.75 torr
0.77 hp
30 to 2400 rpm
MD 4 NT VARIO
-10°C to +60°C
18.5 kg
40°C
3.4 CFM
9.64 in.
12.79 in.
9.25 in.
Diaphragm Pump
4
Oil-Free
16 psi
CVC 3000
Manual
ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Aluminum Alloy (Case)
45 dB(A)
41 lb.
104°F
10°C
50/60 Hz
243.84 mm
325.12 mm
236.22 mm
IP20
50°F
3
Videos
SDS
Documents

Documents

Product Certifications