missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ MZ2C NT Self-Adjusting Vacuum Systems
Oil-free adaptive single application systems that provide evaporation up to 30% faster than conventional electronic vacuum controllers
Brand: VACUUBRAND™ 20732400
Additional Details : Weight : 0.80000kg
Includes:
- Controller (Model no.: CVC3000)
- Integral solvent recovery system
- Operating manual
Description
- Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
- Automatically find and follow boiling point curves, continuously optimizing vacuum levels
- Maintain stable, hysteresis-free vacuum at single set point
- Up to ten user-programmed multistep programs can be entered for applications
- Have bi-directional RS232 port, allowing process validation, and execution of sophisticated pumping programs
- Reduced noise and diaphragm wear as a result of VARIO control
- Flow paths constructed of corrosion-resistant fluoropolymers
- Integrated gas ballast
- Have ultimate vacuum of 5 torr (7mbar), and a free air capacity at maximum speed of 47lpm (1.7cfm)
Services
One-year
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
0.77 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
Fluoroplastic (Case) | |
43 dB(A) | |
-10°C to +60°C | |
40°C | |
1.66 CFM | |
50/60 Hz | |
245.11 mm | |
243.08 mm | |
243.08 mm | |
IP 20 | |
Chemical-Resistant | |
Rotary Evaporation | |
2 | |
200/230 V |
CVC 3000 | |
1.8 A | |
30 to 2400 rpm | |
230 V 50/60 Hz | |
MZ 2C NT VARIO | |
CEE | |
104°F | |
10°C | |
Oil free system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers | |
9.6 in. | |
9.5 in. | |
9.5 in. | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |