missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ SAN Tall Form Graduated Cylinders, Class B
These Class B VITLAB™ SAN Tall Form Graduated Cylinders feature molded graduations with ring marks at major increments for excellent readability.
€ 127.00
Specifications
Certifications/Compliance | DIN 12681, ISO 6706 |
---|---|
Class | Class B |
Calibration | To Contain |
Shape | Round |
Sterility | Non-sterile |
Description
- Made of crystal-clear Styrene Acrylonitrile (SAN).
- Hexagonal base with bottom studs provides high stability and resists rolling.
- Thermal stress up to 60°C does not cause tolerance limits to be permanently exceeded.
Specifications
DIN 12681, ISO 6706 | |
To Contain | |
Non-sterile | |
Graduated Cylinder |
Class B | |
Round | |
Hexagonal |