missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Compression Elbow Union
Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals
€ 17.35 - € 22.75
Specifications
Product Type | Elbow Compression Union |
---|---|
Autoclavable | Not Autoclavable |
Material | Brass |
Min. Operating Temperature (English) | -85°F |
Min. Operating Temperature (Metric) | -65°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11815423
|
Cole-Parmer™
31412-06 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11825423
|
Cole-Parmer™
31412-08 |
3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Very good chemical resistance.
- Compression fittings work well with rigid tubing such as PTFE or polypropylene.
- A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
- Compression connector family is ideal when working with rigid tubing.
- When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications
Elbow Compression Union | |
Brass | |
-65°C | |
482°F |
Not Autoclavable | |
-85°F | |
400 psi | |
250°C |