missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Medium Range Brass Flowmeter

Product Code. 11717799
Click to view available options
Flow Rate Range:
140 L/min.
280 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11717799

Brand: Aalborg™ VIB3VAV0101STN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These rugged brass and stainless steel flow meters offer accurate and economical solutions to medium flow range measurements. Aalborg™ Medium Range Brass Flowmeter is designed with unique rotatable scales of dual direct reading graduations.

  • Rigid compact construction
  • Dual rotatable direct reading scales for air and water
  • Graduations reflect both metric and English systems
  • Vertical in-line or panel mount versions available

Specifications

Type Flowmeter
Accuracy ±5%
Pressure Rating 10.3 bar
Flow Rate Range 140 L/min.
Scale Rotatable, direct reading, air and water
Seal Material Viton-A™ (Standard)
Temperature (Metric) 121°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.