missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Straight Compression Union

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

Brand:  Cole-Parmer™ 31412-00

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11875403

  • € 11.15 / Each
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Straight Compression Union
Brass
-65°C
400 psi
250°C
Not Autoclavable
-85°F
1/4 in.
482°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers