missing translation for 'onlineSavingsMsg'
Learn More

Brema Ice Makers™ GB902AX Model Flaked Ice Maker

Product Code. 13262493
Change view
Click to view available options
Depth (Metric):
690mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
13262493 690mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13262493 Supplier Brema Ice Makers Supplier No. GB902AX

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this self-contained under-counter granular ice flaker in the pharmaceutical industry and for general scientific lab applications. Brema Ice Makers™ GB902AX Model Flaked Ice Makers can be installed anywhere at low cost and is designed for quick and easy maintenance operations.

  • Granular ice: 80-82% dry
  • 1l (water): 1kg (ice)
  • AISI 304 SS Scotch Brite finish
  • Tropical class +43°C
  • Adjustable Stainless Steel feet
  • Removable and cleanable air filter
  • AISI 304 SS evaporator
  • Air cooling system
  • Easy cleanable internal rounded surfaces
  • HCFC-Free insulated storage
  • Dust-proof water basin
  • RoHS Free
  • Disappearing insulated door
  • Electromechanical operation
  • ON/OFF rocker switch
  • Automatic water charge

Specifications

Capacity (Metric) 20 kg
Depth (Metric) 690mm
Product Type Flaked Ice Maker
Height (Metric) 500mm
Width (Metric) 660mm
Yield 90kg /24h
Electrical Requirements 230V, 50Hz, 550w
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.